Beli bosch tripod di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BOSCH Elevator Tripod
    Mulai

    Rp8.599.900

    BOSCH Elevator Tripod
    atribut:
    • Height (mm): 1240
    • Material: Aluminium + ABS
    • Reduced Length-Total Length (mm): 1220-2950
    • Thickness (mm): 190
    • Thread Diameter (inch): 5/8
    • Width (mm): 190
  2. Leica Meteran Laser Level (Laser Line)
    Mulai

    Rp9.499.900

    Leica Meteran Laser Level (Laser Line)
    Deskripsi:
    Cross-line laser levers project two intersecting lines for horizontal (level) and vertical (plumb) alignment. They provide easier placement and greater accuracy than chalk lines for tasks such leveling cabinets and counters, placing wall outlets, and installing light fixtures.
    atribut:
    • UNSPSC: 27111802
    • Automatic Shutoff: Yes
    • Bluetooth: Not Bluetooth Compatible
    • Includes Battery: Batteries Included
    • Laser Class: Class 2
    • Laser Output (mW): 1
    • Laser Projection: Horizontal; Vertical
    • Leveling Type: Manual Leveling
    • Maximum Indoor Range (ft): 262
    • Maximum Outdoor Range (ft): 262
    • Maximum Working Range with Detector (ft): 260
    • Mount Type: Magnetic
    • Number of Lines: 2
    • Overall Depth (inch): 3 15/16
    • Overall Height (inch): 4 5/16
    • Overall Width (inch): 2 3/8
    • Self Leveling Range: ±4°
    • Tripod Thread Size (inch): 1/4-20
  3. monotaro Magnifying Lens (Magnifying Glass)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp159.900

    monotaro Magnifying Lens (Magnifying Glass)
    Deskripsi:
    Produk ini juga sering disebut dengan Magnifying glass
    atribut:
    • Use: For Negative and Positive Film Inspection
  4. monotaro Elevator Type Tripod (Made Of Aluminum)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp569.900

    monotaro Elevator Type Tripod (Made Of Aluminum)
    Deskripsi:
    Since the pipe of the equipment installation part is a through hole, it is also possible to irradiate with black ink. Round bubble tube with horizontal checking. Rubber foot type firmly installed. With a vinyl case convenient to carry.. Mounting thread size 5/8 inch on a tripod for laser inkjet device.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Material: Aluminium (Frame Part)
    • Accessories: Exclusive Storage Vinyl Case
    • Core Rod: 5/8inch
  5. STS Electronic Theodlite
    57%
    Mulai

    Rp1.099.900

    STS Electronic Theodlite
    atribut:
    • Length (mm): (Shrinkage long-full length) 1030-1700
    • Weight (kg): 4.2
    • Screw Diameter (mm): 35
  6. HILTI Tripod
    Mulai

    Rp9.899.900

    HILTI Tripod
    Deskripsi:
    Additional accessory information: Tripod with 5/8" thread, height can be adjusted between 1.00 m and 1.68 m, metal tripod head, self-locking tripod legs, weight 3.6 kg
  7. monotaro Standard Cylinder Gauge Set With Dial Gauge
    Mulai

    Rp1.599.900

    monotaro Standard Cylinder Gauge Set With Dial Gauge
    Deskripsi:
    For measuring small inside diameter.
    atribut:
    • Overall Length (mm): 150
    • Minimum Display (mm): 0.01
    • Scale Interval (mm): 0.01
    • Repeatability (µm): 3
  8. STS Elevator Tripod for Laser
    Mulai

    Rp879.900

    STS Elevator Tripod for Laser
    Deskripsi:
    Usage:For various construction, civil engineering work, quotation, insurance research, and sports.
    atribut:
    • Material: Aluminium Alloy
    • Compacted Length to Total Length (mm): 470 to 1230
    • Specification: Screw diameter 5/8 inches
  9. Leica Tripod
    Mulai

    Rp3.099.900

    Leica Tripod
    Deskripsi:
    CTP104, Aluminium tripod with shoulder strap and fast clamps, medium weight.
  10. JETE Holder Tripod
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    JETE Holder Tripod
    Deskripsi:
    Tripod Kamera JETE H11 Series jadi pilihan terbaik bagi para konten kreator untuk membuat konten seru. Hadir dengan material terbaik, tripod ini dapat dioperasikan dan diatur dengan mudah, fleksibel, dan pastinya bisa digunakan oleh para pemula maupun bagi profesinal sekalipun. Masalah yang sering dihadapi oleh para konten kreator saat membidik objek ialah sulitnya menyesuaikan tinggi tripod kamera.Tak perlu khawatir, dengan JETE H11 Series kamu bisa mengatur tinggi dengan empat pilihan. Mulai di bagian kaki, tengah, maupun bagian atas. Jadikan tangkapan layarmu semakin sempurna dengan dukungan 360° Panoramic Shooting. Proses pemutaran dalam mengalihkan bidikan sangat halus dan stabil.Hal itu akan membuat kualitas gambar lebih sempurna. Hand grip yang didesain khusus akan terasa lebih nyaman saat kamu memutarnya secara perlahan.Biasanya, dalam mengatur keseimbangan tripod seseorang kesulitan. Misalnya saja apakah sudut yang diambil seudah sesuai dan seimbang.JETE H11 Series dibekali dengan dua buah indikator penyeimbang. Kamu pun bisa dengan mudah melihat kondisi tripod dalam keadaan benar-benar seimbang ketika akan membidik objek.JETE H11 Series juga memiliki tingkat keseimbangan yang sempurna. Selain memiliki penyeimbang level, terdapat pengait di bagian bawah untuk menambah stabilitas sampai dengan 6kg.Kaki-kaki pada tripod kamera ini tidak mudah bergeser karena memiliki penopang yang kuat dan tidak licin. Kaki-kaki ini pun dirancang dengan rotas multi-sudut untuk kenyamanan penggunaan. Pengaturan tripod JETE H11 Series sangatlah mudah. Hanya dengan beberapa langkah saja, kamu bisa menyesuaikannya dengan jenis perangkatJETE H11 Series dapat digunakan untuk berbagai ragam jenis kamera maupun dukungan perangkat aksesoris komputer lainnya dengan pairing yang tak mmerlukan waktu lama.Tripod ini bisa kamu gunakan untuk jenis kamera DSLR, Action Cam, hingga kamera video. Bahkan, bisa digunakan untuk proyektor dan Ringlight,Alasan mengapa kamu harus memilih JETE H11 Series, karena ada 7 hal yang bisa kamu dapatkan dengan menggunakan tripod terbaru ini.Mulai dari merekam objek horizontal 360°. Tiang pengangkan pada bagian tengah, aluminium kokoh, desain yang kuat, pengoperasian mudah, penjepit stabil, dan desain kaki-kakinya yang lebih seimbang.ETE H11 Series terbuat dari bahan material berkualitas terbaik. Yakni aluminium dengan tingkat ketebalan 0.7m. Dengan begitu tripod mampu menahan dan menopang beban sampai dengan 3kg.Jadi, tak perlu diragukan lagi untuk pemasangan dengan kamera berukuran besar dan berat. Persebaran berat yang merata pun membuatnya lebih kokoh.ETE H11 Series terbuat dari bahan material berkualitas terbaik. Yakni aluminium dengan tingkat ketebalan 0.7m. Dengan begitu tripod kamera ini mampu menahan dan menopang beban sampai dengan 3kg.Jadi, tak perlu diragukan lagi untuk pemasangan dengan kamera berukuran besar dan berat. Persebaran berat yang merata pun membuatnya lebih kokoh.
    atribut:
    • Material: Aluminium Alloy
    • Color: Black
    • SNI License: Yes
  11. BOSCH Lightweight Compact Tripod
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.099.900

    BOSCH Lightweight Compact Tripod
    Deskripsi:
    Deskripsi:Tripod profesional, dudukan tripod 1/4inch
  12. Tajima Tripod
    Mulai

    Rp849.900

    Tajima Tripod
    Deskripsi:
    -With a carrying handle that is convenient for moving or carrying.-Anti-reflection shape is adopted in lifting pipe. Prevent erroneous irradiation of black dot.
    atribut:
    • Screw Diameter: 5/8inch
    • Material: Aluminium Alloy
  13. Wiebrock Pressure Gauge 4inch Bottom (Manometer/ Alat Ukur Tekanan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp619.900

    Wiebrock Pressure Gauge 4inch Bottom (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    -Bisa isi minyak-Bisa untuk udara & air-Sudah sepaket dengan glycerin
    atribut:
    • Body Material: Stainless Steel
    • Drat (inch): 1/2 NPT
    • Drat Material: Brass
    • Model : Raket / Lower Mount
    • Size (inch): 4
    • Size (mm): 100
  14. SOJIKYO Timbangan Counting Anti Air
    Mulai

    Rp1.499.900

    SOJIKYO Timbangan Counting Anti Air
    atribut:
    • Platter Size (cm): 30x22.5
  15. DEWALT Construction Tripod 2
    Mulai

    Rp1.399.900

    DEWALT Construction Tripod 2
    Deskripsi:
    The DW0737 Construction Tripod has a lightweight, durable aluminum construction and is easy to transport. Features flat head design, and pointed steel feet are stable on any terrain.
    atribut:
    • Color: Silver
    • Height (inch): 60 (Opened); 38 (Closed)
    • Mounting Thread: 11
    • Size (inch): 5/8
  16. Monti Bristle Blaster Electric
    Mulai

    Rp41.999.900

    Monti Bristle Blaster Electric
    Deskripsi:
    • drive unit Bristle Blaster• adaptor system for 23 mm-belts• accelerator bar for 23 mm-belts• 10 Bristle Blaster belts 23 mm• in a blow mold caseAs set for stainless steel or aluminum surface preparation:incl. stainless steel belts and stainless steel accelerator bar
    atribut:
    • Voltage (V): 230
    • Idle Speed (rpm): 3200.0
    • Vibration (m/s²): 2.8
    • Output Power (W): 700
    • Sound Pressure Level (dBA): 83
  17. STS Short Tripod
    Mulai

    Rp2.399.900

    STS Short Tripod
    Deskripsi:
    -A tripod that is shorter than usual types and optimum for work in lower places.-Adopting the polygonal aluminum frame enhances rigidity.
    atribut:
    • Material: Aluminium Alloy
  18. BOSCH Meteran Laser Level (Laser Line)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp649.900

    BOSCH Meteran Laser Level (Laser Line)
    Deskripsi:
    The Bosch Line and Point Laser Level is a pocket-sized tool that allows the user to easily mount the laser, align it and go to work, making it a great tool for basic tasks. Handy for horizontal, vertical or angular applications, it has two built-in bubble vials, with quick and accurate leveling.
  19. JOHNSON LEVEL Optical Level, Transit Level & Theodolite
    Mulai

    Rp11.999.900

    JOHNSON LEVEL Optical Level, Transit Level & Theodolite
    Deskripsi:
    Optical levels focus their telescope on an object to measure height differences, estimate distances, and check alignments. Also known as dumpy levels, they are commonly used when excavating, landscaping, and setting foundations and concrete forms.
    atribut:
    • UNSPSC: 27111802
    • Horizontal Graduations: 1°
    • Minimum Focus Diameter (ft): 4
    • Tripod Thread Size (inch): 5/8-11
    • Vertical Graduations: 1°
Daftar Harga bosch tripod Terbaru October 2026
BOSCH Elevator TripodRp8.599.900
Leica Meteran Laser Level (Laser Line)Rp9.499.900
monotaro Magnifying Lens (Magnifying Glass)Rp159.900
monotaro Elevator Type Tripod (Made Of Aluminum)Rp569.900
STS Electronic TheodliteRp1.099.900
HILTI TripodRp9.899.900
monotaro Standard Cylinder Gauge Set With Dial GaugeRp1.599.900
STS Elevator Tripod for LaserRp879.900
Leica TripodRp3.099.900
JETE Holder TripodRp129.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)